Shop All Vinyl Flooring
Msi
Xl Ashton Loton Hill 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK
Mfr # ZOR-LVR-XL-0102
Zoro # G904415426
product price: $76.99
/pk 8, $9.62/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.63
- Length 60.63
- Height 1.53
- Thickness 1.53
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0102
- Zoro # G904415426
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.63 |
Length | 60.63 |
Height | 1.53 |
Width | 9.45 |
Details
Thickness | 1.53 |
Color | LOTON HILL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 29.92 Sq. ft |
Weight | 41.6 |
Application | On Grade (Ground Level) |
Collection | XL Ashton |
Package qty | 8 |
Description
MSI’s Xl Ashton Loton Hill 9 in. x 60 in. luxury vinyl tile offers warm brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make acorn hill vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, ZINC COATED (0081.00002ZINC COATED)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- MSI Glenridge Burnished Acacia SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0103-SAM)
- MSI Woodhills Bali Buff Oak 6.5 in. X in. 48.03 in.Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0102)
- MSI Xl Trecento - Calacatta Legend 18.98 In W X 36.22 In L Click Lock Luxury Vinyl Plank Flooring 288PK (ZOR-LVR-XL-0171P)
- MSI Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142-SAM)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Dark Gray (03-165)
- Msi Flooring