Shop All Vinyl Flooring
Msi
Woodhills Moorville Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK
Mfr # ZOR-LVW-0110P
Zoro # G604947203
product price: $4,458.99
/pk 480, $9.29/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,458.99
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Gray-Light
Product Information
- Brand Msi
- MFR # ZOR-LVW-0110P
- Zoro # G604947203
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Gray-Light |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 1040.16 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 480 |
Description
Varying shades of light browns with subtle gray hues highlight the modern charming of Moorville Wood flooring. A genuine wood top adds to the luxury of this beautiful 6in. 5”x48” flooring. Beautiful and worry-free, this waterproof wood flooring is ideal for bathrooms, bedrooms, living rooms, entryways, and kitchens. Durable and reliable, Moorville is reinforced with a stone-based core and features a pre-attached 1MM pad for comfort and quiet underfoot. A patented locking system allows for easy installation. Featuring a proprietary technology from MSI, this wood flooring is 100% waterproof for less time worryg about spills and more time enjoying your space addition, it’s incredibly scratch-resistant due to CrystaLux wear-resistant technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 3/8"W x 1 5/8"D x 10"H Half Round Urn Finial (FIN03X10UH)
- NATIONAL HARDWARE SCREW EYE #108 1-17/32"" (N118-869)
- PRIME-LINE GLS DR Roller Assembly (D 1607)
- STOCKCAP Plus Plugs-SR6-1.023-0.893-0.093-701-1R-RED, 100PK (496218)
- MSI Whitby White 9/16" Thick X 1" Wide X 94" Length Vinyl Quarter Round Moulding (ZOR-LVT-T-0240)
- MSI Xl Trecento Calacatta Marbello 18.98 In. W X 36.22 In. L Click Lock Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0167)
- MSI Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0108-SAM)
- MSI Cyrus Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0118)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks 550PK (ZOR-LVR-0128P)
- MSI Xl Cyrus Bracken Hill 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0110P)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Smoked 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-904)
- Msi Flooring