Shop All Vinyl Flooring
Msi
Woodhills Liora Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK
Mfr # ZOR-LVW-0109
Zoro # G904947101
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Gray-Dark
Product Information
- Brand Msi
- MFR # ZOR-LVW-0109
- Zoro # G904947101
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Gray-Dark |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 21.67 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 10 |
Description
The stylish and modern Liora Wood flooring is highlighted by gorgeous grey hues, subtle knots, and grag. A genuine wood top adds to the luxury of this beautiful 6in. 5”x48” waterproof wood flooring. Liora is durable and reliable, reforced with a stone-based core, and features a pre-attached 1MM pad for comfort and quiet underfoot. A patented locking system simplifies installation. Featuring a proprietary technology from MSI, this wood flooring is 100% waterproof for less time worrying about spills and more time enjoying your space The flooring is protected by CrystaLux, an industry-leading wear layer that guards against everyday scratches and wear and tear. Beautiful and worry-free, this flooring is ideal for bathrooms, bedrooms, living rooms, entryways, and kitchens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 5" (9458/128.32D)
- SPEC Compression Spring Metric, PK10 (D11500)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- EKENA MILLWORK 3"W x 7/8"P, 12' Length, Door/Window Moulding (MLD205-12)
- MSI Katavia Bleached Elm 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0115P)
- MSI Woodhills Dorn Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0106-SAM)
- MSI Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0113P)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0181P)
- MSI Xl Trecento Calacatta Marbello 18.98 In. W X 36.22 In. L Click Lock Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0167)
- MSI Cabana 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0204)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 25ft Roll - Black (03-165)
- Msi Vinyl Flooring