Shop All Vinyl Flooring
Msi
Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring
Mfr # ZOR-LVW-0108-SAM
Zoro # G905837425
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5 in x 7 in x 0.28 in
- Length 7 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Product Information
- Brand Msi
- MFR # ZOR-LVW-0108-SAM
- Zoro # G905837425
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 7 in x 0.28 in |
Length | 7 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Weight | 2.9 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 1 Sample |
Description
Kings Buff Wood flooring from the Everlife Woodhills Series features light macadamia tones with soft knots and grag for a clean, sleek appearance. This 6in. 5”x48” waterproof wood flooring features a genuine wood top reforced with a stone-based core and a pre-attached 1MM pad for comfort and quiet underfoot. Kings Buff is 100% waterproof and incorporate s MSI’s CrystaLux wear-resistant technology for scratch resistance. A patented locking system helps ease installation. Create an unforgettable and worry-free living room, kitchen, bathroom, and more with Kings Buff.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 5"D x 7 1/2"H Bedford Wood Vintage Decor Bracket, Black (BKTWD02X05X08BEBL)
- TRINE Electric Strike, 12VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-12DC-26D)
- LUCKY LINE LuckyLine: ID TAG W/RING ASST, PK 20 (LKL-1690020)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- MSI Reclamied Oak 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0180)
- MSI Stable 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0205)
- MSI Prescott Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0146-SAM)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Dark Gray (03-165)
- Msi Vinyl Flooring