Shop All Vinyl Flooring
Msi
Woodhills Bali Buff Oak 6.5 in. X in. 48.03 in.Waterproof Wood Vinyl Flooring, 10PK
Mfr # ZOR-LVW-0102
Zoro # G304947220
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color White-Warm
Product Information
- Brand Msi
- MFR # ZOR-LVW-0102
- Zoro # G304947220
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | White-Warm |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 21.67 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 10 |
Description
Bali Buff Wood flooring from the Everlife Woodhills Series is a beautiful blend of light, creamy beige tones with soft knots and grag for an airy, sophisticated appearance. Enhance the look of a living room, kitchen, bathroom, or door space with the elegant and worry-free Bali Buff. This 6in. 5" x48" waterproof wood flooring features a genuine wood top reforced with a stone-based core and a pre-attached 1MM pad for comfort and quiet underfootin. Bali Buff incorporate s a proprietary technology from MSI, which ensures it is 100% waterproofin. It's durable and credibly scratch-resistant, thanks to MSI CrystaLux wear-resistant technologyin. A patented locking system allows for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (H211)
- RV DESIGNER RV Designer H306 Drawer Slide Socket Set - Small C-Shape (H306)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks 550PK (ZOR-LVR-0128P)
- MSI Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142-SAM)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0181P)
- MSI Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0108)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Prescott Runmill Isle 7.13" X 48.03" X 6.5Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-0168)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Smoked 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-904)
- Msi Vinyl Flooring