Shop All Vinyl Flooring
Msi
Woodhills Bali Buff Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK
Mfr # ZOR-LVW-0102P
Zoro # G604947111
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,458.99
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color White-Warm
Product Information
- Brand Msi
- MFR # ZOR-LVW-0102P
- Zoro # G604947111
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | White-Warm |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 1040.16 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 480 |
Description
Bali Buff Wood flooring from the Everlife Woodhills Series is a beautiful blend of light, creamy beige tones with soft knots and grag for an airy, sophisticated appearance. Enhance the look of a living room, kitchen, bathroom, or door space with the elegant and worry-free Bali Buff. This 6in. 5" x48" waterproof wood flooring features a genuine wood top reforced with a stone-based core and a pre-attached 1MM pad for comfort and quiet underfoot. Bali Buff incorporate a proprietary technology from MSI, which ensures it is 100% waterproof. It's durable and incredibly scratch-resistant, thanks to MSI CrystaLux wear-resistant technology. A patented locking system allows for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3000-BI)
- IVES COMMERCIAL 10" x 22" Kick Plate Satin Stainless Steel Finish (840032D1022)
- COMPONENT HARDWARE Ratcheting Display Case Lock (P22-0006)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- MSI Saddle Oak 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0191)
- MSI Xl Cyrus Bembridge 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0107)
- MSI Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0124-SAM)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- MSI Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0119P)
- MSI Xl Prescott Boswell 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0140P)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0136P)
- Msi Vinyl Flooring