Shop All Vinyl Flooring
Msi
Whitfield Gray 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding
Mfr # ZOR-LVT-T-0227
Zoro # G604415030
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Gray-Light
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0227
- Zoro # G604415030
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Gray-Light |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.3 |
Application | On Grade (Ground Level) |
Description
Achieve a seamless authentic wood look with the MSI’s Whitfield Gray reducer molding vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time and is great for a busy family who doesn't want to sacrifice style. it retains elegance with sophisticated gray and brown tones that have light knots and graining for a real wood look and comes with ac3 wear layer. it is used to transition floors of unequal height from wood/laminate floors to carpet, vinyl or tile. this molding will provide a seamless look when transitioning between flooring surfaces providing a beautiful finished look to any room in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-2X)
- CP FILMS Autumn Frost Window Film (5001779)
- HEXARMOR XP450AE, Green (16-15004)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper, Clear, 3-1/4in.Wx1-3/4in.D (STI-6518)
- MSI Cabana 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0204)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- MSI Prescott Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0152)
- MSI Xl Prescott Whitfield Gray 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0164)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- MSI Avery Ash 1.81" T x 12.3" W x 47.5" L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0298)
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- Msi Vinyl Flooring