Shop All Vinyl Flooring
Msi
White Ocean 1/4 In. T X 1-3/4 In. W X 94 In. L Luxury Vinyl T-Molding
Mfr # ZOR-LVT-T-0236
Zoro # G304414692
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color White-Cool
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0236
- Zoro # G304414692
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | White-Cool |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.2 |
Application | On Grade (Ground Level) |
Description
MSI’s White Ocean t-molding vinyl plank features the deepest, elegant whites and gorgeous graining for an authentic wood look in a low maintenance vinyl plank. this innovative trim is s suitable for all grade-levels. you can feel confident using it throughout your home even in the basement. supremely durable and gorgeous, white ocean vinyl plank flooring is perfect for busy families who don't want to sacrifice style for practicality. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- M D BUILDING PRODUCTS 4x4' BLK Cove Base (75218)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ5)
- GLIDERITE HARDWARE 1-1/2 in. Matte Black Round Cabinet Hardware Backplate, 10PK (5061-MB-10)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0107P)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Xl Cyrus Braly 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0111)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0231)
- MSI Andover Abingdale 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0101)
- MSI Prescott Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0152)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Garnet Brown 2mm 8 x 48 45.33 sqft Carton (VFE05-851)
- Msi Flooring