Shop All Vinyl Flooring
Msi
White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK
Mfr # ZOR-LVT-TR-0351
Zoro # G405849195
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47.5
- Height 1.81
- Thickness 1.81
- Color White-Cool
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0351
- Zoro # G405849195
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 47.5 |
Height | 1.81 |
Width | 12.3 |
Details
Thickness | 1.81 |
Color | White-Cool |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 7.86 Sq. ft |
Weight | 16.00 |
Application | Floor |
Description
Carry the elegance of natural stone from the floor to the stairs with White Ocean Stair Tread Luxury Vinyl Tile. With long, linear markings and soft grey and greige tones, this marble look tile is affordable, sophisticated, and always on-trend. And, installation of the stair tread is incredibly straightforward. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Use this stunning stair tread in the kitchen, living room, bathroom, or basement to create a luxurious, cohesive flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Bright Brass Finish (WS406407CCV3)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- PRIME-LINE 2PK Pocket DR Roller, 2PK (N 7449)
- MSI Prescott Runmill Isle 7.13" X 48.03" X 6.5Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-0168)
- MSI Katavia Reclaimed Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0119-SAM)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0114P)
- MSI Prescott Hawthorne 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0162)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0106)
- MSI Woodhills Chestnut Heights Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0104P)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- Msi Vinyl Flooring