Shop All Natural Stone Tile
Msi
White Oak 3D Mini Ledger Panel 4.5 in. X 16 in. Honed Marble Wall Tile, 10PK
Mfr # ZOR-PNL-0117
Zoro # G104947093
original price:
$70.95
32% off
new price: $47.89
/pk 10, $4.79/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.5
- Width 5.5
- Thickness 6
- Size 5.5x16.5
- Material Marble
Product Information
- Brand Msi
- MFR # ZOR-PNL-0117
- Zoro # G104947093
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 16.5 |
Width | 5.5 |
Size | 5.5x16.5 |
Height | 6 |
Details
Thickness | 6 |
Material | Marble |
Color | White Oak |
Finish | Honed |
Weight | 27.5 |
Application | Floor & Wall |
Package qty | 10 |
Coverage Area | 5 Sq. ft |
Description
MSI's 4in. 5 in. x 16 in. White Oak 3D Mini Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes With its 3D look and gorgeous honed finishing this timeless stacked stone creates visual ininterest without overpowering Smaller than traditional stacked stone, these marble mini panels are perfectly sized for easy backsplash installation. They’re also a wonderful choice for features walls, accent borders, niches—or nearly any vertical residential or commercial space where a touch of natural beauty is welcomed Featuring stepped cut ends, MSI’s mini panels fit together quickly and easily for seamless alignment, and no grout is required doors or out, updating your space with a fresh new look has never been easier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 (3DYC4)
- CAMDEN Camden: Flush mount keypad Stand alone or Wiegand, flush mount, 999 users, 12/24V AC/DC (CMD-CM-120I)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Flat Black (PL-2SQ48 FBL)
- ZORO SELECT Rod Seal, 5 ID x 5 3/4 OD, 3/8 W x 5/8 H (2HZL4)
- MSI BrickStaks Noble Red Clay Brick SAMPLE Mosaic Sheet Wall Tile (ZOR-MD-0506-SAM)
- MSI Paver Caldera Coala SAMPLE Rectified Paver Tile (ZOR-LSC-0027-SAM)
- MSI Canyon Creek Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0053)
- MSI Arctic Golden Split Face Ledger Corner 6 in. X 18 in. Quartzite Wall Tile, 6PK (ZOR-PNL-0124)
- MSI Montauk Blue 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0022)
- MSI Arabescato Venato White 11.73 In X 12 In. Picket Honed Marble Mosaic Tile, 10PK (ZOR-MD-0384)
- APOLLO TILE 4X12 Thassos White Polished Subway Tile 5 Sq.Ft, 15PK (APLFTS99412PEC83)
- Msi Natural Stone Tile