Shop All Porcelain Tile
Msi
White 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 3PK
Mfr # ZOR-PT-0236
Zoro # G504414263
product price: $40.05
/pk 3, $13.35/ea
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 1
- Size 24x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0236
- Zoro # G504414263
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 1 |
Details
Thickness | 1 |
Material | Porcelain |
Color | White |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 51.42 |
Package qty | 3 |
Coverage Area | 11.64 Sq. ft |
Description
Enjoy the luxurious look of porcelain with this MSI 24 in. x 24 in. glazed porcelain floor and wall tile. the rich white hue adds a distinctive appearance to residential and commercial spaces. stainesistant and frost-proof, this impervious tile is suitable for heavy-duty floor installations such as terraces and commercial kitchens. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP865CSG10)
- MSI White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0364-SAM)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- MSI Eden Statuary 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0304)
- MSI Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0115)
- MSI White And Gray Matte SAMPLE Basketweave Porcelain Mosaic Tile (ZOR-MD-0413-SAM)
- MSI Bianco Dolomite Regency 10 in X 10 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0590)
- MSI Hexley Graphite SAMPLE Hexagon Matte Porcelain Floor And Wall Tile (ZOR-PT-0611-SAM)
- Msi Porcelain Tile