Shop All Glass Tile
Msi
Whistler Ice Interlocking 11.81 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0156
Zoro # G704415473
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.38
- Width 13
- Thickness 4.5
- Size 13x13.38
- Color Whistler Ice
Product Information
- Brand Msi
- MFR # ZOR-MD-0156
- Zoro # G704415473
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.38 |
Width | 13 |
Size | 13x13.38 |
Details
Thickness | 4.5 |
Color | Whistler Ice |
Tile Use | Walls |
Material | Glass |
Finish | Smooth |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Whistler Ice Interlocking mosaic tile. designed for indoor, residential and commercial use, the mixed finish of the gray mosaic design creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B72T)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA34)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- MSI Royal Azure SAMPLE Glossy Glass Wall Tile (ZOR-MD-0520-SAM)
- MSI Hawaiian Blue SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0181-SAM)
- MSI Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0112)
- MSI Prudent Spring 4 In. X 12 In. Glossy Glass Subway Wall Tile, 15PK (ZOR-MD-0529)
- MSI Colosseo Azul 12 In. X 12 In. X 4 Mm Textured Stone Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0295)
- MSI Oasis Blast SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0278-SAM)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI464)
- Msi Tile