Shop All Ceramic Tile
Msi
Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile
Mfr # ZOR-MD-0250-SAM
Zoro # G905837265
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Smooth
Product Information
- Brand Msi
- MFR # ZOR-MD-0250-SAM
- Zoro # G905837265
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Whisper White |
Material | Ceramic |
Finish | Smooth |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI’s Whisper White ceramic wall tile will turn up the wow factor in any space. its on-trend large format and multi-dimensional surface give traditional subway tile a fresh look. in residential or light commercial spaces, this snowy-white handcrafted tile works on feature walls, fireplace surrounds, vanity walls, backsplashes, and other vertical installations. in kitchens, baths, bedrooms, and more, whisper whites neutral color works nicely with any hue and its the perfect choice for white monochromatic designs. if you're searching for a durable, easy to care for contemporary white tile, you've found it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Padlockable, Zinc Plated (4RRK9)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- BRADY BradyLink Post S-Hooks, Yellow, 36PK (78257)
- MSI Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK (ZOR-MD-0250)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0134-SAM)
- MSI Antique White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0163)
- MSI Gray Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK (ZOR-PT-0152)
- MSI White Vena 12 In. X 12 In. Glazed Ceramic Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0178)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- Msi Tile