Shop All Ceramic Tile
Msi
Whisper White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0162
Zoro # G204415362
product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16
- Width 12.5
- Thickness 5
- Color Whisper White
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-MD-0162
- Zoro # G204415362
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 16 |
Width | 12.5 |
Size | 12.5x16 |
Height | 5 |
Details
Thickness | 5 |
Color | Whisper White |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 37.5 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
MSI’s Whisper White 2 in. x 6 in. ceramic mosaic tile combines soothing white hues with a beveled edge for classic yet contemporary looks that suit any decorative scheme. it's ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. pair it with coordinating whisper white mosaics for a style-savvy cohesive look, or use it alone to headline your design. either way, this petite ceramic mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Zero Bitted 6 Pin Control Key Blank with GA Keyway and #1 7th Cut for 1210 Core (FN117CGA)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEH9)
- MS SEDCO Electrical Accessories (CP/TX-HH2)
- EKENA MILLWORK Standard Newport Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08NEW)
- MSI Stella Oceano 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0730)
- MSI White Vena 12 X 24 Ceramic Field Tile In Matte White, 8PK (ZOR-PT-0362)
- MSI Metro White 4in. x 16in. Glossy Ceramic Subway Wall tile, 25PK (ZOR-PT-0719)
- MSI White Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0352)
- MSI Renzo Dove Quarter Round Molding 0.6 in. X 12 in. Glossy Ceramic Wall Tile (ZOR-PT-TR-0223)
- MSI Renzo Dove Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0195-SAM)
- MSI Basix Beige Sample Glossy Ceramic Subway Wall Tile (ZOR-PT-0704-SAM)
- Msi Ceramic Tile