Shop All Ceramic Tile
Msi
Whisper White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0427
Zoro # G004415692
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.125
- Width 12.75
- Thickness 7.75
- Color Whisper White
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-MD-0427
- Zoro # G004415692
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 4.125 |
Width | 12.75 |
Size | 12.75x4.125 |
Height | 7.75 |
Details
Thickness | 7.75 |
Color | Whisper White |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 43.4 |
Package qty | 10 |
Coverage Area | 11.7 Sq. ft |
Description
Easily install these handsome Whisper White ceramic mosaic wall tiles in your home to produce an attractive design. they measure 10-1/2 in. x 15-1/2 in. and feature arabesque patterns. just peel them from the mesh sheet to install. these tiles have an elegant bright white shade for a sleek look. place them in your kitchen, bathroom or on the exterior of any residential or commercial area.. Whisper White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mesh-Mounted Mosaic Wall Tile,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Privacy Door Knob, Solid Brass (PR03)
- KEY-BAK Blk, MiniBack ID Vinyl Strap Swivel Clip (0067-005)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- BALDWIN ESTATE Passage Pair Rosettes Bright Chrome (5046.260)
- MSI Napa Beige 3 In. X 24 In. Bullnose Ceramic Wall Tile, 10PK (ZOR-PT-TR-0136)
- MSI Renzo Jade Pickett SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0110-SAM)
- MSI Gray Glossy Inverted Beveled SAMPLE Glazed Ceramic Wall Tile (ZOR-PT-0499-SAM)
- MSI Charisma White SAMPLE Matte Ceramic Floor And Wall Tile (ZOR-PT-0278-SAM)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- FASADE Fasade 18in x 24in Rings Gloss White Backsplash Panel 5pk (PB6100)
- Msi Ceramic Tile