Shop All Porcelain Tile
Msi
Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0358-SAM
Zoro # G705837816
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0358-SAM
- Zoro # G705837816
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GRIGIO |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enhance your home interior with this Water Color Grigio floor and wall tile. great for bathroom floors, walls and backsplashes, it features a grade- rating. it offers frost resistance for indoor, outdoor, commercial and residential use. the matte gray stone look creates charm in any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Bright Brass, Keyed different (ILCO-7075SC10-03-KD)
- J.W. WINCO JW Winco GN115-SUT-40 Cam Latch (115-SUT-40)
- PRIME-LINE Night Latch Sgl Cylinder (U9967)
- M-D Doorsweep Vynlmill 1-1/4X36In (68593)
- MSI Water Color Grigio 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0358)
- MSI Water Color Graphite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0353)
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- MSI Water Color Graphite SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0357-SAM)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- MSI Eden Statuary SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0473-SAM)
- MSI Dimensions Gris 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0691)
- Msi Porcelain Tile