Shop All Porcelain Tile
Msi
Vintage Lace 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK
Mfr # ZOR-PT-0253
Zoro # G104414786
Item requires special delivery charges. A $15.00 per item surcharge will be applied.
$79.99
Free 30-Day Returns
Key Features
- Length 36
- Width 8
- Thickness 2.5
- Size 8x36
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0253
- Zoro # G104414786
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 36 |
Width | 8 |
Size | 8x36 |
Height | 2.5 |
Details
Thickness | 2.5 |
Material | Porcelain |
Color | LACE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 51.66 |
Package qty | 7 |
Coverage Area | 14 Sq. ft |
Description
Enjoy the timeless look of wood flooring without the upkeep with this MSI Vintage Lace 8 in. x 36 in. porcelain floor and wall tile. the scraped-paint finish and weathered wood appearance add a distinctive look to kitchen floors, backsplashes and walls. this low-sheen porcelain tile is suitable for heavy-traffic areas in residential and light commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC ORing (B1214203)
- DELTANA Valet Hook, 7" Projection Bright Brass (VH65U3)
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-21-GR01)
- MSI Vintage Lace SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0253-SAM)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- MSI Elegante White Pinweheel 11.89 in x 10.39 in x Stone Metal Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0599)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- MSI Onyx Ivory 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0597)
- MSI Kenzzi Tanzania 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0340)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- Msi Tile