Shop All Porcelain Tile
Msi
Veneto Sand SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0350-SAM
Zoro # G005838025
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0350-SAM
- Zoro # G005838025
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | SAND |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enhance your decor with the warm, creamy hues of this MSI’s trevi sand matte porcelain floor and wall tile. it features a vein-cut travertine-look that offers contemporary style. this large-format porcelain tile has a matte finish for added elegance, and it's impressively durable and low-maintenance. classic yet on-trend, this floor and wall tile offers design versatility. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a signature look that endures the ages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (10-443)
- LCN 4630-3077T AL Door Closer Arms (4630-3077T 689)
- ILCO Ilco: Key Blanks, 1063E S & G (DL 663SG) (ILCO-1063E)
- OEM OEM: REF: 2005-2014 Honda / 3-Button Remote Head Key / PN: 35111-SHJ-305 / OUCG8D-380H-A (RHK-HON015)
- MSI Havenwood Dove Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0314)
- MSI Elora 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0698)
- MSI Pietra Venata Gray 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0351)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- MSI Hexley Marbello 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0613)
- MSI Nolitan Sand SAMPLE Porcelain Paver (ZOR-PT-0656-SAM)
- MSI Elegante White Pinweheel 11.89 in x 10.39 in x Stone Metal Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0599)
- Msi Porcelain Tile