Shop All Ceramic Tile
Msi
Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK
Mfr # ZOR-PT-0525
Zoro # G404414318
product price: $29.89
/pk 30, $1.00/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.77
- Width 4.92
- Thickness 7.83
- Tile Use Walls
- Size 4.92x11.77
Product Information
- Brand Msi
- MFR # ZOR-PT-0525
- Zoro # G404414318
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 11.77 |
Width | 4.92 |
Size | 4.92x11.77 |
Height | 7.83 |
Details
Thickness | 7.83 |
Color | WARM CONCRETE |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 27 |
Package qty | 30 |
Coverage Area | 9.69 Sq. ft |
Description
MSI’s city lights Warm 4 in. x 12 in. glossy ceramic wall tile is at once traditional and contemporary. this lovely taupe tile has a luxury hand-crafted look and feel that's rich with character. whether installed horizontally, vertically, or in a herringbone pattern for a touch of the unexpected city lights warm gives your walls, backsplash, shower surrounds, and fireplace facades a fresh updated aesthetic. durable, easy to clean, and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Key Blank, For C8710 - C8735 Locks (D4300)
- REV-A-SHELF Rev-A-Shelf - 5.5 Inch Pullout Soft Close Kitchen Cabinet Storage Organizer, Natural Maple (448-BCSC-5C)
- NEW YORK WIRE SAINT-GOBAIN ADFORS 10207 48 in. x 25 ft. Bright Aluminum Screen (5887146)
- COPPER CREEK Colonial Knob Passage Function, Black (CK2020BC)
- MSI Urbano Pure SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0154-SAM)
- MSI Urbano Graphite 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0529)
- MSI Urbano Ink 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0155)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Antique White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0428-SAM)
- MSI Gridscale Ice 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0305)
- ANDOVA TILES SAMPLE-Modstate 3 in. x 12 in. Ceramic Singular Subway Tile (SAM-ANDMODS908)
- Msi Tile