Shop All Ceramic Tile
Msi
Urbano Pure 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK
Mfr # ZOR-PT-0154
Zoro # G204415508
product price: $28.35
/pk 30, $0.95/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.77
- Width 4.92
- Thickness 7.83
- Color PURE
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-PT-0154
- Zoro # G204415508
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 11.77 |
Width | 4.92 |
Size | 4.92x11.77 |
Height | 7.83 |
Details
Thickness | 7.83 |
Color | PURE |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 27 |
Package qty | 30 |
Coverage Area | 9.69 Sq. ft |
Description
MSI’s Urbano Pure 4 in. x 12 in. glossy ceramic wall tile is at once traditional and contemporary. this pure white tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected city lights pure gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated aesthetic. durable, easy to clean and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- M D BUILDING PRODUCTS 72 SLV WD Seam Binder (78097)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0116-SAM)
- MSI Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0721)
- MSI Metro White 4in. x 16in. Glossy Ceramic Subway Wall tile, 25PK (ZOR-PT-0719)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- MSI Urbano Crema 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0521)
- MSI Portico Pearl Beveled SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0238-SAM)
- MSI Renzo Denim Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0208-SAM)
- Msi Ceramic Tile