Shop All Ceramic Tile
Msi
Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile
Mfr # ZOR-PT-0524-SAM
Zoro # G805838430
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-PT-0524-SAM
- Zoro # G805838430
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | PURE 3D |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI’s Urbano Pure D Mix glossy ceramic wall tile is at once traditional and contemporary. this snowy-white tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected citylights pure d gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated aesthetic. durable, easy to clean and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN End Cap, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP920N)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-72)
- AMEROCK Bar Pulls 8-13/16 in 224 mm Center-to-Center Hollow Stainless Steel Cabinet Pull (BP36803SS)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 57mm ID, PK25 (ZUSAH3X57)
- MSI Urbano Ink 3D Mix SAMPLE Glossy Ceramic Black Textured Subway Tile (ZOR-PT-0527-SAM)
- MSI Urbano Warm Concrete 3D Mix SAMPLE Glossy Ceramic Gray Textured Subway Tile (ZOR-PT-0523-SAM)
- MSI Urbano Crema 3D Mix SAMPLE Glossy Glazed Ceramic White Textured Subway Tile (ZOR-PT-0522-SAM)
- MSI Napa Gray 12 In. X 12 In. Glazed Ceramic Floor And Wall Tile, 11PK (ZOR-PT-0460)
- MSI Praia Crema SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0473-SAM)
- MSI Renzo Sky 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0111)
- MSI Urbano Warm Concrete Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0185-SAM)
- Msi Ceramic Tile