Shop All Ceramic Tile
Msi
Urbano Dusk 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK
Mfr # ZOR-PT-0512
Zoro # G804415557
original price:
$43.29
32% off
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.77
- Width 4.92
- Thickness 7.83
- Color DUSK
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-PT-0512
- Zoro # G804415557
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 11.77 |
Width | 4.92 |
Size | 4.92x11.77 |
Height | 7.83 |
Details
Thickness | 7.83 |
Color | DUSK |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 27 |
Package qty | 30 |
Coverage Area | 9.69 Sq. ft |
Description
With the Urbano Dusk 4 in. x 12 in. ceramic wall tile, it's easy to add a sophisticated, elegant, and a twist on a classic. this tiles are a perfect choice for creating stunning kitchen backsplashes, showers, fireplace walls, and other features. the handsome gray tone complements a wide range of design styles from traditional to modern and our inventory features many other tiles and natural stone slabs that will bring out the beauty and grace of these ceramic subway tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877812814011)
- DESIGNER COLLECTION Stainless Steel 96" Top Mount Sliding Door Hardware (NT.1400.01W-96.SS)
- THERMWELL PRODUCTS 516x14x17 WTHR Strip (V25WA)
- THERMWELL PRODUCTS 34x17'WHT Viny DR Set (VA17WH)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Urbano Warm Concrete Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0185-SAM)
- MSI Urbano Navy 3D Mix 4 In. X 12 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-TR-0203)
- MSI Portico Pearl Handcrafted 3 In. X 6 In. Glossy Ceramic Wall Tile, 8PK (ZOR-MD-0237)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- MSI Urbano Crema SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0521-SAM)
- MSI Almond Glossy SAMPLE Ceramic Bull Nose Tile Trim In Beige (ZOR-PT-TR-0111-SAM)
- Msi Tile