Shop All Ceramic Tile
Msi
Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile
Mfr # ZOR-PT-TR-0187-SAM
Zoro # G405837826
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0187-SAM
- Zoro # G405837826
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | CREMA |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Urbano Crema glossy Bullnose tile features a handsome black tone that coordinates effortlessly with a wide range of color schemes for irresistible design flexibility. with its beige color and classic shape, this bullnose coordinates perfectly with citylights crema glossy subway tiles-making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties. in the kitchen, bath, and beyond, citylights crema glossy gives your space timeless appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- COMMAND ACCESS Grd1 24V Fail Safe Cylindrical Storeroom Clutch Lock L6 Lever Satin Chrome (CAT-CL180-EL-L6-24V-626-SC)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B770T)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5250)
- MSI Urbano Graphite Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0184-SAM)
- MSI Urbano Warm Concrete Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0185-SAM)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Whisper White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0427)
- MSI Renzo Sterling Bullnose 3 In. X 12 In. Glossy Ceramic Wall Tile, 22PK (ZOR-PT-TR-0198)
- MSI Renzo Jade 3 In. X 12 In. Glossy Ceramic Green Wall Tile, 22PK (ZOR-PT-0112)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0114-SAM)
- Msi Tile