Shop All Ceramic Tile
Msi
Urbano Crema Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK
Mfr # ZOR-PT-TR-0187
Zoro # G904415440
product price: $96.49
/pk 12, $8.04/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.63
- Width 3
- Thickness 3.88
- Color CREMA
- Tile Use Wall
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0187
- Zoro # G904415440
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 23.63 |
Width | 3 |
Size | 3x23.63 |
Height | 3.88 |
Details
Thickness | 3.88 |
Color | CREMA |
Tile Use | Wall |
Material | Ceramic |
Finish | Glossy |
Weight | 10.56 |
Package qty | 12 |
Coverage Area | 12 Sq. ft |
Description
MSI’s Urbano Crema glossy 4 in. x 12 in. Bullnose tile features a handsome black tone that coordinates effortlessly with a wide range of color schemes for irresistible design flexibility. with its beige color and classic shape, this bullnose coordinates perfectly with citylights crema glossy subway tiles-making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties. in the kitchen, bath, and beyond, citylights crema glossy gives your space timeless appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL FLUSH SETS)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze (086282)
- DTC 10in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587110H)
- ZORO SELECT O-Ring, Dash 007, PTFE, 0.07 In., PK50 (1RFZ4)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0113-SAM)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- MSI Antique White 4 In. X 12 In. Handcrafted Glazed Ceramic Wall Tile, 6PK (ZOR-MD-T-0131)
- MSI Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0721)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- Msi Ceramic Tile