Shop All Glass Tile
Msi
Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0290-SAM
Zoro # G105838390
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0290-SAM
- Zoro # G105838390
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Urban Tapestry |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Urban Tapestry Picket mosaic tile features a trio of soft gray, creamy white, and deep charcoal hues in a contemporary pattern. this recycled glass tile is an ideal choice for a wide variety of applications including backsplash, vanity walls, shower surrounds, and more in residential and light commercial settings. whether run vertically or horizontally, it is sure to add interest and sophistication to your space while its neutral colors complement almost any decor. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Forged Spring Snap, Cap 825 lb (4FCL6)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Bright Brass (PPH55U3)
- USA INDUSTRIALS EPDM O-Ring - Dash 117, PK 25 (ZUSAE70117)
- TRIMLITE 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8433GL)
- MSI Blue Shimmer 10 In. X 13.3 In. Picket Glass Mosaic Wall Tile, 15PK (ZOR-MD-0394)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- MSI Blue Shimmer Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0350-SAM)
- MSI Haiku Sapphire 11.73 In. X 11.73 In. X 8 Mm Beveled Mixed Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0302)
- MSI Royal Azure SAMPLE Glossy Glass Wall Tile (ZOR-MD-0520-SAM)
- MSI Lucid Sky Interlocking 11.81 In. X 12 In. X 4Mm Glass Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0206)
- ANDOVA TILES ANDOVA TILES Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDSCU546)
- Msi Glass Tile