Shop All Porcelain Tile
Msi
Upscape Nero 6 In. X 40 In. Glazed Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0348
Zoro # G604414705
original price:
$78.99
34% off
new price: $51.39
/pk 8, $6.42/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 40
- Width 6
- Thickness 3.25
- Size 6x40
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0348
- Zoro # G604414705
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 40 |
Width | 6 |
Size | 6x40 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | NERO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 55.2 |
Package qty | 8 |
Coverage Area | 13.36 Sq. ft |
Description
MSI’s Upscape Nero 6 in. x 40 in. porcelain floor and wall tile features soft warm brown tones artfully designed to recreate the look of wood floors found in early american farmhouses. these deep-hued, trendy matte planks - complete with period details - add interest and dimension to floors, countertops, accent walls and backsplashes, in both residential and light commercial environments. amazingly versatile, upscape nero goes places real wood can't - like damp mud rooms, bathrooms and entryways - all while complementing a range of decors, from traditional to contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0375BI)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- FALCON Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Chrome (MA581L AG 626)
- MSI Durban White 24 in X 48 in Polished Porcelain Field Tile, 2PK (ZOR-PT-0695)
- MSI Oxide Magnetite SAMPLE Matte Porcelain Mosaic Tile (ZOR-PT-0198-SAM)
- MSI Kaya Onda Gray Sample Porcelain Matte Bullnose (ZOR-PT-TR-0241-SAM)
- MSI Nolitan Carbon SAMPLE Porcelain Paver (ZOR-PT-0657-SAM)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI Bianco Dolomite Regency 10 in X 10 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0590)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- Msi Tile