Shop All Natural Stone Tile
Msi
Tuscany Scabas 12 in. X 24 in. Brushed Travertine Pool Coping
Mfr # ZOR-LSC-0089
Zoro # G104947147
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 30
- Thickness 18
- Size 30x30
- Material Travertine
Product Information
- Brand Msi
- MFR # ZOR-LSC-0089
- Zoro # G104947147
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 30 |
Width | 30 |
Size | 30x30 |
Height | 18 |
Details
Thickness | 18 |
Material | Travertine |
Color | Tuscany Scabas |
Finish | Tumbled |
Weight | 48.6 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 2 Sq. ft |
Description
Tuscany Scabas Pool Copings feature soft creams, shades of gray, and subtle orange hues. These beautiful bull nosed pool Copings have the rustic elegance and texture of Travertine, with all the texture and movement. Available 3 sizes including , Create warm and vitg outdoor spaces with coordinating flagstones, and tiles from MSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D CARPET TRIM FLUT 36""PEWT (43854)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- RAYMOND Extension Spring, Standard Steel, PK12 (020040000)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- MSI Rustique Interlocking 8 In. X 18 In. X 10Mm Slate Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0423)
- MSI Azula Floret 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0265)
- MSI Premium Black SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0072-SAM)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- MSI Golden White Pattern Gauged Quartzite Floor And Wall Tile (ZOR-NS-0009-SAM)
- MSI Rockmount Glacial Gray Ledger Panel SAMPLE Spliface Natural Marble Wall Tile (ZOR-PNL-0115-SAM)
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE392)
- Msi Natural Stone Tile