Shop All Natural Stone Tile
Msi
Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits
Mfr # ZOR-LSC-0124-SAM
Zoro # G505838495
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Finish Tumbled
Product Information
- Brand Msi
- MFR # ZOR-LSC-0124-SAM
- Zoro # G505838495
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Tuscany Riviera |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Each dividual pavg piece the MSI Riviera Travertine Tumbled Paver Kits shows the variation color unique to natural stone, helping you create a lovely paver pattern. Pre-fitted for easy installation, the pavers this kit are tumbled, honed and unfilled. inInspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when stalling. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Catch 1-7/8 Inch Center to Center (P149-2C)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-RH-AL)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Anodized Hinge Closer (74108323)
- ASPECT Aspect Stone 6X24 Weathered Quartz Backs (A9080)
- MSI Tuscany Walnut SAMPLE Pattern Tumbled Travertine Paver Kits (ZOR-LSC-0130-SAM)
- MSI Tuscany Beige SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0117-SAM)
- MSI Tuscany Ivory SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0120-SAM)
- MSI Montauk Black 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0013)
- MSI Bianco Gridwork 12 in. x 12 in. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0511)
- MSI Cosmic White SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0105-SAM)
- INTREND TILE Quartzite Grand Central Alternate Pattern Mosaic Green (LS018G)
- Msi Tile