Shop All Natural Stone Tile
Msi
Tuscany Riviera Travertine 16 Sq. Ft. Tumbled Paver Kits
Mfr # ZOR-LSC-0124
Zoro # G004947209
product price: $973.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Length 36
- Width 40
- Thickness 29
- Size 40x36
- Material Travertine
Product Information
- Brand Msi
- MFR # ZOR-LSC-0124
- Zoro # G004947209
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 36 |
Width | 40 |
Size | 40x36 |
Height | 29 |
Details
Thickness | 29 |
Material | Travertine |
Color | Tuscany Riviera |
Finish | Tumbled |
Weight | 2400 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 160 Sq. ft |
Description
Each dividual pavg piece the MSI Riviera Travertine Tumbled Paver Kits shows the variation color unique to natural stone, helping you create a lovely paver pattern. Pre-fitted for easy installation, the pavers this kit are tumbled, honed and unfilled. inInspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when stalling. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB426478)
- CAPLUGS Button Plugs Flush-Type Heads, PK 25 (BPF-15/16)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB35)
- MSI Golden White Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0058)
- MSI BrickStaks Noble Red Clay Brick SAMPLE Mosaic Sheet Wall Tile (ZOR-MD-0506-SAM)
- MSI Cosmic Black Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0100-SAM)
- MSI Crema Arched Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0429-SAM)
- MSI Bianco Dolomite Pinwheel 12 in. x 13.9 in. x 10mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0512)
- MSI California Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0072-SAM)
- MSI Coal Canyon Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0126)
- Msi Natural Stone Tile