Shop All Natural Stone Tile
Msi
Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping
Mfr # ZOR-LSC-0085
Zoro # G404947199
original price:
$41.69
7% off
new price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2
- Size 12x24
- Material Travertine
Product Information
- Brand Msi
- MFR # ZOR-LSC-0085
- Zoro # G404947199
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Travertine |
Color | Tuscany Beige |
Finish | Honed |
Weight | 48.6 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 2 Sq. ft |
Description
Tuscany Beige 12 in. x 24 in. Honed-unfilled Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or doors. Ideal for poolside’s or step treads, these are durable and have various shades of silver and gray that create a subtle visual interest With a bullnose on double side, the tile provides various install options that blend seamlessly to create a perfect settings NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL MFG Adjustable Speed Residential Hold Open Door Closer (DC100077)
- SECURITRON Door Cord, 36 In (TSB-CXL)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- TRIMCO Security Door Guard Satin Chrome (4017.626)
- MSI Arctic White Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0051-SAM)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0103)
- MSI Roman Beige Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0090-SAM)
- MSI Tuscany Scabas Splitface Ledger Corner 6 In. X 18 In. Natural Travertine Wall Tile, 4PK (ZOR-PNL-0091)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0018-SAM)
- MSI Black And White Pebbles SAMPLE Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0102-SAM)
- MSI Tuscany Ivory SAMPLE Honed Beveled Travertine Mesh-Mounted Mosaic Tile (ZOR-MD-0160-SAM)
- Msi Natural Stone Tile