Shop All Natural Stone Tile
Msi
Trevi Silver Pattern Matte Porcelain Paver, 2PK
Mfr # ZOR-LSC-0171
Zoro # G707100789
original price:
$87.95
31% off
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.89
- Width 23.67
- Thickness 1.89
- Material PORCELAIN
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-LSC-0171
- Zoro # G707100789
- Country of Origin Spain
- Category Natural Stone Tile
Dimensions
Length | 23.89 |
Width | 23.67 |
Height | 1.89 |
Details
Thickness | 1.89 |
Material | PORCELAIN |
Color | GRAY-LIGHT |
Finish | MATTE |
Weight | 76.95 |
Application | Floor |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI's Trevi Silver Paver features soothing hues Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, Arterra Porcelain Pavers are also impressively durable, frost and stain resistant, and even in hot climates this innovative paver stays barefoot comfortable Allowing for supreme design flexibility, Arterra pavers can be set on grass, sand set, or installed with mortar over a concrete bed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Single Point Hook, PK6 (17001-6ES)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS208KS800)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- DON-JO 1-1/4" x 8" Conversion Plate for Mortise to Electronic Lock (EL86PC)
- MSI Tuscany Porcelain 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0122)
- MSI Capri Blue Herringbone 11.63 In. X 11.63 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0534)
- MSI Durango Cream Split Face Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0085-SAM)
- MSI Angora Rhombus 12.45 in. x 10.83 in. x 10mm Polished Marble Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0514)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Cosmic Black 12 in. X 24 in. Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA138)
- Msi Tile