Shop All Vinyl Flooring
Msi
Trecento Windsor Isle 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0186
Zoro # G004415203
original price:
$64.25
5% off
new price: $60.79
/pk 10, $6.08/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0186
- Zoro # G004415203
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | WINDSOR ISLE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.37 Sq. ft |
Weight | 35 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 10 |
Description
Windsor Isle luxury vinyl tile offers a stunning, bohemian look to the bedroom, living room, kitchen, bathroom, and beyond in an affordable, low-maintenance, 100% waterproof vinyl flooring. it features an eclectic mix of ivory, gray, black, and white floral patterns for a one-of-a-kind style. suitable for any grade level and multiple applications, the 12 "x24" windsor isle tile is scratch, stain, and dent resistant, as well as slipesistant and quiet underfoot so you can enjoy your stunning space for years to come. Trecento Windsor Isle 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Tell Pro Line Push Paddle Latch - Reversible - Duranodic (GMLPUSH-DU)
- RAYMOND Die Spring, XHD, 2x5 In (106820)
- MAGIC SLIDERS L P 36Pc Hd Rnd Grippers (77933)
- HICKORY HARDWARE Ball Bearing Full Ext 24 Inch, 2PK (P1050/24-2C)
- MSI Xl Cyrus Whitfield Gray 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0133)
- MSI Prescott Stable 7.13 X 48.032 Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0171)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MSI Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0124-SAM)
- MSI Wilmont Twilight Oak 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0128)
- Msi Vinyl Flooring