Shop All Glass Tile
Msi
Treasure Trail Iridescent 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 20PK
Mfr # ZOR-MD-0105
Zoro # G604415542
original price:
$144.99
4% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5984252
- Width 13.38582677
- Thickness 5.118110236
- Size 13.3x12.5
- Color Treasure Trail
Product Information
- Brand Msi
- MFR # ZOR-MD-0105
- Zoro # G604415542
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.5984252 |
Width | 13.38582677 |
Size | 13.3x12.5 |
Details
Thickness | 5.118110236 |
Color | Treasure Trail |
Tile Use | Floor & Wall |
Material | Glass |
Finish | Smooth |
Weight | 30.2 |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
Give your walls a bejeweled appearance with Treasure Trail Iridescent glass mosaic tile. these 12 in. x 12 in. mesh-mounted wall tiles from MSI boast a mesmerizing mixture of brown and tan hues to beautifully enhance kitchens, bathrooms, exterior expanses and fireplace facades in residential and commercial settings. they perform splendidly as countertops and backsplashes, or use in smaller amounts as accent tiling to break up the monotony of large-scale installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-18, PK10 (3MRL7)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-8C)
- PAWLING Left Handrail Return, Linen White, 3In. (BRL-1225-0-301)
- TRIMLITE 42" x 84 " Primed 1-Panel Barn Door with Black Hardware (3670pri8401B-H7MB)
- MSI Treasure Trail Iridescent SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0105-SAM)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Akaya Nero Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0190-SAM)
- MSI Alpine Ice Subway 12 x 12 Glass Peel And Stick Floor And Wall Tile, 20PK (ZOR-MD-0584)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- Msi Glass Tile