Shop All Natural Stone Tile
Msi
Tetris Florita Blanco 6" X 6" Polished Marble Wall Tile, 20PK
Mfr # ZOR-NS-0075
Zoro # G604411728
product price: $141.99
/pk 20, $7.10/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tetris Florita
- Coverage Area 5 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-NS-0075
- Zoro # G604411728
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Tetris Florita |
Package qty | 20 |
Coverage Area | 5 Sq. ft |
Description
Easily add a unique touch to your home with this Polished Marble Wall Tile. Perfect for kitchen backsplashes and bathroom showers, this grade one marble tile features a smooth finish with slight variations in tone. For both indoor and outdoor commercial and residential use. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600RD (LL1S14X03600RD)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- MSI Tetris Florita Blanco SAMPLE Polished Marble Wall Tile (ZOR-NS-0075-SAM)
- MSI Golden Honey Pencil Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0057)
- MSI Tuscany Scabas 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0089)
- MSI Arctic Golden Split Face Ledger Panel SAMPLE Quartzite Wall Tile (ZOR-PNL-0048-SAM)
- MSI Cosmic Gray Splitface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0026)
- MSI White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile (ZOR-PNL-0045-SAM)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- Msi Tile