Shop All Porcelain Tile
Msi
Terrazo Glacier 24 in. X 24 in. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0114
Zoro # G004947230
original price:
$59.95
34% off
new price: $38.99
/pk 2, $19.50/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 2
- Size 24x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-LSC-0114
- Zoro # G004947230
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | TERRAZO GLACIER |
Finish | Matte |
Weight | 73.22 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Terrazo Glacier 24 in. x 24 in. Premium Paver soft white background with flecks of gray and white for a modern take on a timeless classic. Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and stain resistant, and they don’t require sealing offers high slip-resistance—and even hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Rope Cabinet Pull and Plates, 9-1/2" (C06-P4590-605)
- MSI Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0342)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 217 Key, For Material Thickness 1/2 in (MFW23010-217)
- MSI Eden Calacatta 3 In X 3 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0635)
- MSI Durban White SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0293-SAM)
- MSI White And Gray Matte SAMPLE Basketweave Porcelain Mosaic Tile (ZOR-MD-0413-SAM)
- MSI Elegante White Pinweheel 11.89 in x 10.39 in x Stone Metal Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0599)
- MSI Miraggio Gray SAMPLE Polished Porcelain Field Tile (ZOR-PT-0654-SAM)
- MSI Dimensions Glacier 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0108)
- MSI Pietra Bernini Carbone 12X24 Porcelain Polished Tile In Gray, 8PK (ZOR-PT-0225)
- Msi Porcelain Tile