Shop All Glass Tile
Msi
Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0274-SAM
Zoro # G905838149
Sold in multiples of 3 for $9.75
Limit 3 per order
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Mixed
Product Information
- Brand Msi
- MFR # ZOR-MD-0274-SAM
- Zoro # G905838149
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Stonella |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Stonella interlocking glass mosaic tile features a gorgeous blend of muted gray, brown, and beige hues in a sophisticated offset brick pattern. these prearranged recycled glass tiles offer the look of elegant stone in a worry-free, durable glass. they add depth, interest, and a touch of the unexpected to a variety of installations including backsplashes, shower surrounds, and fireplace facades. give your project a signature look with these neutral hued artistic tiles. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- ZORO SELECT Ext Spring, Cot, Stl, 2 7/16 OAL, 3/4 OD, PK6 (1NAR3)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB21)
- SCHLAGE COMMERCIAL Classroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX70PSAT626)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Colosseo Azul 12 In. X 12 In. X 4 Mm Textured Stone Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0295)
- MSI Evergreen SAMPLE Textured Beveled Subway Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0315-SAM)
- MSI Blue Shimmer Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0350)
- ANDOVA TILES ANDOVA TILES Vega 1" x 4" Beveled Glass Mosaic Tile (ANDVEG170)
- Msi Tile