Shop All Glass Tile
Msi
Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0223-SAM
Zoro # G805838379
Sold in multiples of 3 for $11.07
Limit 3 per order
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Mosaic
- Finish Mixed
Product Information
- Brand Msi
- MFR # ZOR-MD-0223-SAM
- Zoro # G805838379
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Stonegate Interlocking |
Material | Mosaic |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
With the MSI Stonegate Interlocking glass/stone blend mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. mounted on a mesh sheet, this tile is easy to install in a variety of design schemes. with random length pieces of light beige marble and multi colored glazed glass, this tile creates a distinct pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Bracket Back Plate (EMC 7502-3 ZN)
- NATIONAL HARDWARE Reed Matte Black Black Steel 4 in. L Hook 125 lb 1 pk (N337-915)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-7NY10A-3-RH)
- LUCKY LINE Key Retractor, Red, 5 PK (6407005)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- Msi Glass Tile