Shop All Porcelain Tile
Msi
Square Blue Stone 24 in. X 24 in. Matte Paver Porcelain Floor Tile, 2PK
Mfr # ZOR-LSC-0106
Zoro # G004947193
product price: $59.69
/pk 2, $29.85/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.63
- Width 24.63
- Thickness 2.88
- Size 24.63x24.63
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-LSC-0106
- Zoro # G004947193
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24.63 |
Width | 24.63 |
Size | 24.63x24.63 |
Height | 2.88 |
Details
Thickness | 2.88 |
Material | Porcelain |
Color | BLUE STONE |
Finish | Matte |
Weight | 76.94 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI's Blue Stone 24 in. x 24 in. x 0in. 79 in. Porcelain Paver features stylish, neutral hues that blend perfectly to replicate the look of gorgeous, natural stone Able to withstand freeze thaw cycles, it's suitable for most residential and light commercial outdoor flooring applications Additionally, it's slip resistant and its color and design won't fade overtime. Easy to stall, stain resistant and low-maintenance, this matte finished Porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or stall with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exinterior projects, including entryways, paths, driveways, pool areas and patios, this multitalented Porcelain paver will give your installation or remodel a classic, yet modern look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 96"H (CG-19-8-132)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP2323160195)
- WHITECAP 20" Gas Spring - 60lb - Black Nitrate (G-3460C)
- RANDALL 3 3/4" Wide Heavy Duty Vinyl Seal Threshold for Gaps 3/4" to 1" (3 FT V-1-A)
- MSI Aspenwood Cafe 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0142)
- MSI Penny Round Azul 11.3 In. X 12.2 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0212)
- MSI Sande Cream 12 In. X 12 In. X 10Mm Polished Porcelain Mesh Mounted Mosaic Tile, 8PK (ZOR-PT-0520)
- MSI Beton Gray 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0133)
- MSI Cordova Avorio 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0756)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- Msi Porcelain Tile