Shop All Porcelain Tile
Msi
Soreno Ivory 24 in.X 48 in. Porcelain Pavers
Mfr # ZOR-LSC-0137
Zoro # G605523796
original price:
$80.59
31% off
new price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 2
- Size 24x48
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-LSC-0137
- Zoro # G605523796
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Soreno Ivory |
Finish | Matte |
Weight | 73.97 |
Application | Floor |
Package qty | 1 |
Coverage Area | 8 Sq. ft |
Description
MSI's Soreno Ivory Porcelain Paver features a harmonious blend of trendy beige hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won't fade over time. Its ideal for residential and light commercial applications where you'd like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Wolford Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48WOL)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- PHIFER Fiberglass Vent Insect Screening, 6 x 100', Charcoal (3003174)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - 26D (Silver) (KTMC03-26D)
- MSI Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0489-SAM)
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- MSI Braxton Midnight 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0367)
- MSI Capri Blue Round Honed 11.70 in X 12.44 in Honed Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0592)
- MSI Elora 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0698)
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- Msi Tile