Shop All Porcelain Tile
Msi
Soreno Grigio Sample Matte Porcelain Eased Edged Pool Coping
Mfr # ZOR-LSC-0172-SAM
Zoro # G807710482
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4
- Width 4
- Thickness 0.78
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-LSC-0172-SAM
- Zoro # G807710482
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Height | 0.78 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.78 |
Material | Porcelain |
Color | Gray-Light |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Description
Modern pools need modern pool copings MSIs Is a beautiful Soreno Grigio Porcelain Coping that features a marbling of Soreno Grigo colors throughout that can transform your pool into the perfect hangout space Made of Italian porcelain tile, it is durable and is Greenguard Air Quality certified Not only is it beautiful, but it's also safe to use because of the matte finish, making it less slippery around the edges of your pool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7010LP)
- DELTANA Push Plate 3-1/2" X 20" Bright Brass (PP3520U3)
- HICKORY HARDWARE Ball Bearing Full Ext 12 Inch, 2PK (P1050/14-2C)
- MSI Focus Graphite 12 X 24 Porcelain Wood Look/Field Tile In Gray, 8PK (ZOR-PT-0422)
- MSI Retro Brick Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0210-SAM)
- MSI Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0489-SAM)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Dimensions Concrete 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0210)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- MSI Golden White 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0033)
- Msi Porcelain Tile