Shop All Laminate Flooring
Msi
Smithcliffs - Brockton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK
Mfr # ZOR-LVL-0101
Zoro # G104415615
product price: $71.79
/pk 7, $10.26/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5x48.46
- Length 48.46
- Height 2.83
- Thickness 2.83
- Material Hybrid Core
Product Information
- Brand Msi
- MFR # ZOR-LVL-0101
- Zoro # G104415615
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 8.5x48.46 |
Length | 48.46 |
Height | 2.83 |
Width | 8.5 |
Details
Thickness | 2.83 |
Color | Brown |
Material | Hybrid Core |
Finish | Low Gloss |
Coverage Area | 17.95 Sq. ft |
Weight | 28.56 |
Application | On Grade (Ground Level) |
Package qty | Box of 7 |
Description
Brockton offers a warm cinnamon brown background with subtle knots and graining for a timelessly beautiful wood look floor. this innovative 7" x48" flooring has a 20mil equivalent wear rating with 50% improved scratch protection vs. vinyl. this product features crystalux ultra technology to protect against scratches, stains, and dents, and is made from an ultra-high density fiber core, making it extremely durable. it is available with an enhanced beveled edge, as well as an inventive pre-attached 2mm pad for comfort underfoot. a patented tight locking system to help ease installation. there's no easier way to create luxurious, affordable floors in the kitchen, living area, bathroom, basement, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.5", PK25 (PL2.5)
- HICKORY HARDWARE Pull 12 Inch Center to Center (P3027-OBH)
- ZORO SELECT Hinge Pin Door Stop, Zinc, 2-5/16"H x 5/16"W, Finish: Chrome (1XNK6)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Square Milan 1 Cabinet Pull (1092-160DBAC)
- MSI Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0104P)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- MSI Smithcliffs - Malton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0106)
- MSI Driftway Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0253)
- MSI Malton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0291)
- MSI Brockton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0261)
- MSI Driftway End Cap 1.37 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0252)
- Msi Laminate Flooring