Shop All Natural Stone Tile
Msi
Silver SAMPLE Tumbled Travertine Paver Tile
Mfr # ZOR-LSC-0061-SAM
Zoro # G905838644
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Silver
Product Information
- Brand Msi
- MFR # ZOR-LSC-0061-SAM
- Zoro # G905838644
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Silver |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Silver Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of silver and gray that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- PALMETTO PACKING Packing Seal, 5/8 Sq. In., 10 ft (1575)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600RD (LL1S14X03600RD)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0011-SAM)
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- MSI Cosmic White "L" Corner 3D Wave Ledger Panel "6 X 18" Honed Marble Wall Tile, 4PK (ZOR-PNL-0031)
- MSI Bianco Dolomite Chevron SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0161-SAM)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI Pietra Pearl SAMPLE Polished Bull Nose Wall Tile (ZOR-PT-TR-0237-SAM)
- MSI Royal Link SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0267-SAM)
- Msi Natural Stone Tile