Shop All Glass Tile
Msi
Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0452-SAM
Zoro # G605837237
Sold in multiples of 3 for $10.95
Limit 3 per order
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Silver Canvas
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0452-SAM
- Zoro # G605837237
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Silver Canvas |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Enhance your home's walls or countertops with this MSI Silver Canvas Interlocking glass wall tile. crafted with a high-sheen tone and chiseled edge, these wall tiles offer an attractive combination of unglazed frost and elegant white. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant glass tiles instantly upgrade the look of your home and matches a contemporary design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE-CO Key Corner 5/32X1/4 (PL14954)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- IVES COMMERCIAL Aluminum Ceiling Hook Bright Brass Finish (580A3)
- STRYBUC Bifold Pin Assembly (1-102)
- MSI Venetian Cafe SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0204-SAM)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- MSI Akaya Nero Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0190-SAM)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- MSI Metro Gold 12.09 In X 12.21 In. Glass Mosaic Tile, 10PK (ZOR-MD-0422)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- Msi Tile