Shop All Natural Stone Tile
Msi
Sierra Blue Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK
Mfr # ZOR-PNL-0068
Zoro # G904411756
original price:
$43.55
34% off
new price: $28.35
/pk 4, $7.09/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sierra Blue
- Package qty 4
- Coverage Area 4 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-PNL-0068
- Zoro # G904411756
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Sierra Blue |
Package qty | 4 |
Coverage Area | 4 Sq. ft |
Description
MSI’s 6 in. x 24 in. Sierra Blue Ledger Panel offers delightful blues, grays, and whites with dashes of rust for a familiar yet unexpected sophistication. Featuring multiple sized rectangular stones in varying thicknesses, this stacked stone is especially popular with homeowners who want to add interest and dimension to their space. Use this quartzite ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY SPRING 10 In. x 1-1/4 In. Extension Spring (C-339)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Snow-Sample (SC-4112SMP)
- MONROE PMP 2 in W x 96 in H Mill Stainless Steel Continuous Hinge (CS12520096)
- SPEC Compression Spring, Stainless Steel, PK10, C04800723000S (C04800723000S)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0019-SAM)
- MSI Arabescato Venato White 11.73 In X 13.47 In. Cube Honed Marble Mosaic Tile, 10PK (ZOR-MD-0383)
- MSI Cosmic Gray Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0026-SAM)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- MSI Montauk Black 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0013)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- MSI Copen Ash Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003)
- Msi Tile