Shop All Natural Stone Tile
Msi
Sedona Grey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0065-SAM
Zoro # G805837396
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Sedona Grey
Product Information
- Brand Msi
- MFR # ZOR-PNL-0065-SAM
- Zoro # G805837396
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Sedona Grey |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Sedona Grey Splitface Stacked Stone panel is crafted from premium quartzite. Featuring various sized pieces in a gorgeous mix of earthy grey hues—deep charcoal to greige—this statement-making panel is revered for its versatility. The corners come in two separate pieces, each with stepped cut ends - which allows them to be used as traditional corners or inverse corners - depending on your project needs. Residential or commercial, use it to create stunning accent walls, backsplashes, or fireplace surrounds — indoors or outdoors. The choice is yours and the possibilities are endless! This frost-resistant product is also a designer top-pick for cladding architectural features and facades. Note: Please inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1555)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813-48)
- OLYMPUS LOCKS Olympus Locks Ol300Sd 26D 915 Sliding Door Plunger Lock - Key 915 (OL300SD 26D 915)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- MSI Golden White Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0058-SAM)
- MSI Autumn 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0002)
- MSI Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0476-SAM)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- ANDOVA TILES SAMPLE Hexaco Straight Edge Natural Stone Mosaic Sheet Wall and Floor Tile (SAM-ANDHEX422)
- Msi Tile