Shop All Porcelain Tile
Msi
Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0188
Zoro # G704414872
product price: $33.09
/pk 6, $5.52/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.88
- Width 12.13
- Thickness 2.5
- Size 12.13x23.88
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0188
- Zoro # G704414872
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 23.88 |
Width | 12.13 |
Size | 12.13x23.88 |
Height | 2.5 |
Details
Thickness | 2.5 |
Material | Porcelain |
Color | AZULA |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 50.76 |
Package qty | 6 |
Coverage Area | 11.64 Sq. ft |
Description
MSI Savoy Azula 2 in. x 24 in. porcelain floor and wall tile combines a glazed top with a medium sheen and white variation in tone to create a perfect look for a variety of decorative schemes. this rectangular tile is constructed from durable porcelain material and has a textured finish to provide a contemporary elegant decor option. the tile features an impervious water absorption rating that is suitable for installation on walls, floors and countertops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Milling Cutter, Flat Left Side (P-CU20)
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- MOEN Weymouth Drawer Knob (YB8405BG)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- MSI Savoy Crema 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0190)
- MSI Savoy Crema SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0193-SAM)
- MSI Eden Bardiglio 32 In. X 32 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0203)
- MSI Fossil Snow Glazed Porcelain Pattern Paver Tile (ZOR-LSC-0032)
- MSI Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0080)
- MSI Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0115)
- MSI Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0492)
- Msi Tile