Shop All Vinyl Flooring
Msi
Sandino 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl End Cap Molding
Mfr # ZOR-LVT-T-0193
Zoro # G004415517
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Beige
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0193
- Zoro # G004415517
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Beige |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.3 |
Application | On Grade (Ground Level) |
Description
Get supremely durable and gorgeous vinyl molding with the MSI’s Sandino end cap molding tile. it's typically placed between floors of similar heights and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. this flooring retains its elegance with cashew brown tones and light knots that allude to a real-wood appearance and comes with ac3 wear layer. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPK6)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KA)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0103)
- MSI Saddle Oak 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0191)
- MSI White Ocean 1/4 In. T X 1-3/4 In. W X 94 In. L Luxury Vinyl T-Molding (ZOR-LVT-T-0236)
- MSI Glenridge Reclaimed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0110)
- MSI Woodhills Aaron Blonde Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0100)
- MSI Xl Cyrus Finely 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0119)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- Msi Vinyl Flooring