Shop All Porcelain Tile
Msi
Sande Ivory 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0483
Zoro # G004415029
product price: $45.45
/pk 2, $22.73/ea
$45.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.875
- Width 9.375
- Thickness 9.0625
- Size 9.375x11.875
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0483
- Zoro # G004415029
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 11.875 |
Width | 9.375 |
Size | 9.375x11.875 |
Height | 9.0625 |
Details
Thickness | 9.0625 |
Material | Porcelain |
Color | IVORY |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 77 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
MSI’s Sande Ivory 24 in. x 48 in. floor and wall tile features an understated linear pattern that adds depth and interest to a backdrop of sophisticated ivory hues. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed, while it’s large format minimizes distracting grout lines to visually expand your space. a designer’s dream, sande ivory complements a wide variety of color schemes and design styles to give your residential or commercial project a fresh look that stays that way, with virtually no maintenance required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Round, Tubular Lock Bright Brass (SDL980U3)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- TRIMLITE 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- BEST Key Blank, BEST Lock, Standard, TD Keyway (1A1TD1KS208KS800)
- MSI Sande Gray 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0481)
- MSI Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0483-SAM)
- MSI Sande Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0481-SAM)
- MSI White 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0236)
- MSI Eden Statuary 4 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0122)
- MSI Dimensions Gris SAMPLE Matte Porcelain Bullnose Tile Trim (ZOR-PT-TR-0206-SAM)
- MSI Soreno Grigio 24 in. X 48 in. Porcelain Pavers (ZOR-LSC-0135)
- Msi Tile