Shop All Porcelain Tile
Msi
Sande Ivory 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0517
Zoro # G004414169
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 1.75
- Size 24x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0517
- Zoro # G004414169
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 1.75 |
Details
Thickness | 1.75 |
Material | Porcelain |
Color | IVORY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 68.84 |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
MSI’s Sande Ivory 24 in. x 24 in. floor and wall tile features an understated linear pattern that adds depth and interest to a backdrop of sophisticated beige and light gray hues. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed, while its large format minimizes distracting grout lines to visually expand your space. a designers dream, madison luna complements a wide variety of color schemes and design styles to give your residential or commercial project a fresh look that stays that way, with virtually no maintenance required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Adjustable Cable Lockout, 6ft (1.8m) Cable (S806)
- PRIME-LINE 7/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14488)
- RIXSON Electromagnetic Door Holders (900-600 689)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB35)
- MSI Sande Gray SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0515-SAM)
- MSI Veneto Sand SAMPLE Porcelain Bullnose Tile Trim In Beige (ZOR-PT-TR-0194-SAM)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- MSI Veneto Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0349-SAM)
- MSI Lunar Silver 13 X 24 Matte Porcelain Pool Coping Eased Edge, 2PK (ZOR-PT-0734)
- MSI Living Style Cream SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0038-SAM)
- Msi Tile