Shop All Porcelain Tile
Msi
Sande Gray SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0515-SAM
Zoro # G005838704
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Product Information
- Brand Msi
- MFR # ZOR-PT-0515-SAM
- Zoro # G005838704
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GREY |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Sande Gray floor and wall tile features the most desirable shades of gray which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designers dream, madison gray complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, OilRubbed Bronze (2284ORBV)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 Sat BRS DR Hinge (N830-232)
- PRIME-LINE 100PK34x516WHT Corner (PL 14286)
- RAYMOND Extension Spring, Standard Steel, PK6 (020100000)
- MSI Sande Ivory 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0517)
- MSI Soreno Ivory 24 In.X 24 In.Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0624)
- MSI Bernini Bianco SAMPLE Porcelain Bullnose Tile Trim In White (ZOR-PT-TR-0156-SAM)
- MSI Regallo Calacatta Marbella SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0477-SAM)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- MSI Regallo Marquina Noir SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0584-SAM)
- MSI Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0342)
- Msi Porcelain Tile